Add More Items
View All Quick Selects
Below you can add an image for 'LED security light' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Vaporgard Pro P2L Led, 0.12A, Cool White, Ac Drive, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 1700 LM, Copper-Free Alum, Pend MT, 3/4", 120-277 Vac, 14W
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,748.92
Each
24" 12W Led Under Cabinet 27K/3K/35K/4K/5K White
Total Availability: In Stock
$37.74
Klein Tools' Rechargeable Focus Led Flashlight With Laser Is A Perfect Addition to Your Tool Bag. The Lithium-Ion Battery-Powered Flashlight Lasts A Full 12 Hours. Twist The Focus Bezel to Concentrate The Light Right Where You Need It. The On-Board Class Iiia Red Laser With Less Than 5MW Maximum Output Pinpoints Objects In Out-Of-Reach Locations. The Flashlight Also Features A Removable Pocket Clip With Lanyard Hole and A Magnetic End Cap For Hands-Free Use. This Compact Yet Rugged, 10-Foot Drop-Rated Flas
$48.96
00019813561318|0019813|019813561318|01981356131|56131|P1PXL70SF/D10|PIPXL70SF/D10|Pipxl 70W CLLED120-277V Dim SLPFTR BNZ|Rab Lighting P1PXL70SF/D10|Rab Lighting PIPXL70SF/D10|Rab P1PXL70SF/D10|Rab PIPXL70SF/D10|Rablighting P1PXL70SF/D10|Rablighting PIPXL70SF/D10
$327.36
Achieva 2X4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V Dimming to 5% Standard With 120-277V Unv, Multi-Pack 2
$162.60
Retrofit Module-Trim, 120 V Ac, 0.085 to 0.089 A, 9.5 W, Matte White, Recessed Mount, 7.75 In Length, 9 In Width, 3.375 In Height, 1.1599 LB
$10.69
4W Led G8 30K 480 Lumens
$10.95
4' 57W Led Vprtite 6000LM
$261.27
Total Availability:
$229.50
This item is no longer available. Click to view alternate items.
6.5 Watt PAR20 Led Lamp - 4000K - 25 Degree Beam Angle - Medium Base - 120 Volts
$5.51
*Delisted* 4" Led Gimbal 27-50K 600LM
$43.92
50-80-110 CFM Select DC Fan W/Led Light
$336.81
18" 10W Led Under Cabinet 27K/3K/35K/4K/5K White
$33.04
135W Led Highbay, 2 Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series
$158.56
Green 16.4' Led Strip Kit
$55.31
Linear Fluorescent Led Lamp, Linear, Single/Double Ended, Instant Start Type; 47.15 Inch; Ul (Canada and Us), Ul, NSF/Ansi, Etl, DLC Approval; Food Equipment Application; 120 to 277 Volt Ac Voltage Rating; 1.1 Inch Diameter
$11.09
$13.77
Exit Sign, Discoloration Resistant; 120/277 V At 60 HZ Ac Voltage; 6 V DC Voltage; Lead Calcium Battery; Led Exit Lamp; Universal Face(S); Right Arrow, Left Arrow Face; Premium Deep Green Letter Color; 2 Lamp Head(S); Round, Side Mount Head
$214.90
Led Hid Replacement Lamp, Power Select 18/12/9W, E26 Base, 4000K, 120-277V Input, Directdrive
$43.81
4" 8W Led Retro Gimbal 27K/3K/35K White
$29.79
20
Popularity
Default